E60B19H
Description
E60B19H ROLLER CHAIN SPROCKET ; RSB 60-3 CHAIN 19T B-HUB ONE SIDE
Part # E60B19H
BDI # 608626
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Triplex Type
Global Part Number GPN:
30859
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
60-3 RIV 10FT
Description
60-3 RIV 10FT ROLLER CHAIN ; 60-3 RIVETED 3/4IN CHAIN PITCH 10FT/BOX
Part # 322048
BDI # 340608
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227084
E60E76
Description
E60E76 ROLLER CHAIN SPROCKET ; 3/4" P 76T TRIPLE BORE FOR E BUSHING
Part # E60E76
BDI # 608649
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
QD Bushing
Global Part Number GPN:
30744
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Triplex Type
Global Part Number GPN:
30870
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Synergy Series