Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Triplex Type
Global Part Number GPN:
30868
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
E60B25H
Description
E60B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B25H
BDI # 608632
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Triplex Type
Global Part Number GPN:
30865
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
E60B15H
Description
E60B15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT TRIPLE 1" MIN PLAIN BORE
Part # E60B15H
BDI # 608622
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Triplex Type
Global Part Number GPN:
30855
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
E60B16H
Description
E60B16H ROLLER CHAIN SPROCKET ; RSB 60-3 CHAIN 16T B-HUB ONE SIDE
Part # E60B16H
BDI # 608623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Triplex Type
Global Part Number GPN:
30856
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
HT60B13
Description
HT60B13 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B13H
BDI # 913620
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
572253
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore