78C9H
Description
78C9H ROLLER CHAIN SPROCKET ; 2.069" P 9T C HUB 1-1/4" MPB
Part # 78C9
BDI # 24344547
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Rough Bore
78B11F X 1-7/16
Description
78B11F X 1-7/16 SPROCKET ; 1-7/16" KWY 2SS
Part # 78B11F-1G
BDI # 20886622
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
78B11F X 1-7/16 SPLIT
Description
78B11F X 1-7/16 SPLIT SPROCKET ; 1-7/16" KWY 2SS
Part # 78B11F-1G-SPLIT
BDI # 20887080
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore