HB80A12X3/4 IDLER
Description
HB80A12X3/4 IDLER ; 1" P 12T BALL BEARING 3/4" BORE
Part # 1297472
BDI # 330011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
H80B22
Description
H80B22 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 22T B-STYLE W/HT
Part # 80B22HT
BDI # 914004
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
80BTB10
Description
80BTB10 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 80BTB10
BDI # 625131
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32215
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed