DS80A20H
Description
DS80A20H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 20T DBL SGL W/HT
Part # DS80A20
BDI # 913083
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
572934
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore