80SDS13H
Description
80SDS13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR SDS BUSHING
Part # 80SDS13H
BDI # 625339
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31103
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
80BTB19
Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING
Part # 80BTB19
BDI # 625149
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32233
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80BTB24H
Description
80BTB24H ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR 2517 BUSHING
Part # 80BTB24H
BDI # 625160
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32244
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
80BTB16H
Description
80BTB16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR 2012 BUSHING
Part # 80BTB16H
BDI # 625144
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32228
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed