80BTB30
Description
80BTB30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR 2517 BUSHING
Part # 80BTB30
BDI # 625169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32253
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80BTB32
Description
80BTB32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR 2517 BUSHING
Part # 80BTB32
BDI # 625171
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32255
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed