80A28 X 3.152

COMPARE

80A28 X 3.152

Description
80A28 X 3.152 ROLLER CHAIN SPROCKET ; 1IN PITCH 28 TEETH 3.152IN BORE

MARTIN SPROCKET & GR

Part # 80A28 X 3.152

BDI # 22135641

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.475
Pitch Diameter - Millimeter: 226.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY