80SF27H
Description
80SF27H ROLLER CHAIN SPROCKET ; 1" P 27T HT BORE FOR SF BUSHING
Part # 80SF27H
BDI # 625357
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31121
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
80SF26H
Description
80SF26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR SF BUSHING
Part # 80SF26H
BDI # 625355
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
QD Bushing
Global Part Number GPN:
31119
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed
H80B21
Description
H80B21 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT
Part # 80B21HT
BDI # 914003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
H80P18
Description
H80P18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDND TEETH
Part # 1178318
BDI # 312374
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Split Taper Bushing
Global Part Number GPN:
10311
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80Q25H
Description
80Q25H ROLLER CHAIN SPROCKET ; 1" P 25T HT BORE FOR Q BUSHING
Part # 80Q25H
BDI # 625298
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
571799
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed