80SF27H
Description
80SF27H ROLLER CHAIN SPROCKET ; 1" P 27T HT BORE FOR SF BUSHING
Part # 80SF27H
BDI # 625357
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31121
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
80SF27
Description
80SF27 ROLLER CHAIN SPROCKET ; 1" P 27T BORE FOR SF BUSHING
Part # 80SF27
BDI # 625356
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Global Part Number GPN:
31120
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed