80SK18H
Description
80SK18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR SK BUSHING
Part # 80SK18H
BDI # 625384
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31148
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80Q18H
Description
80Q18H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 18T B-STYLE W/HT
Part # 80Q18
BDI # 918816
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed