80Q45
Description
80Q45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR Q BUSHING
Part # 80Q45
BDI # 625314
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
571812
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80R45
Description
80R45 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 45T B-HUB ONE SIDE
Part # 80R45
BDI # 625326
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
571823
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed