80Q40H
Description
80Q40H ROLLER CHAIN SPROCKET ; 1" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 80Q40
BDI # 17159935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Split Taper Bushing
Global Part Number GPN:
573375
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
80Q30H
Description
80Q30H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 30T B-STYLE W/HT
Part # 80Q30
BDI # 918828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80SF36
Description
80SF36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR SF BUSHING
Part # 80SF36
BDI # 625366
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
31130
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80Q45
Description
80Q45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR Q BUSHING
Part # 80Q45
BDI # 625314
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
571812
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
80R39
Description
80R39 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 39T B-HUB ONE SIDE
Part # 80R39
BDI # 625321
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Other Features:
Split Taper Bushing
Global Part Number GPN:
571818
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Bushed