80B15
Description
80B15 ROLLER CHAIN SPROCKET ; 1" P 15T 1" MIN PLAIN BORE
Part # 80B15
BDI # 625191
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
36366
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
H80B21
Description
H80B21 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT
Part # 80B21HT
BDI # 914003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
80A12
Description
80A12 ROLLER CHAIN SPROCKET ; 1" P 12T 15/16" MIN PLAIN BORE A PLATE
Part # 80A12
BDI # 624397
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
31837
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80B13
Description
80B13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # 80B13
BDI # 625187
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
36364
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80B24
Description
80B24 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 24T 1 ROW
Part # 80B24
BDI # 625209
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
36375
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore