80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80B15
Description
80B15 ROLLER CHAIN SPROCKET ; 1" P 15T 1" MIN PLAIN BORE
Part # 80B15
BDI # 625191
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
36366
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
80Q17H
Description
80Q17H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T B-STYLE W/HT
Part # 80Q17
BDI # 918815
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
80Q15H
Description
80Q15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR Q BUSHING
Part # 80Q15H
BDI # 625288
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
571789
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80BTB16
Description
80BTB16 ROLLER CHAIN SPROCKET ; 1" P 16T BORE FOR 2012 BUSHING
Part # 80BTB16
BDI # 625143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed