RS80-1-CL
Description
RS80-1-CL CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80CL
BDI # 1405777
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482239
Chain Series:
Standard
Internal Special Features:
No
80BB12H 3/4
Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE
Part # 80BB12H 3/4
BDI # 624465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
80SF21
Description
80SF21 ROLLER CHAIN SPROCKET ; 1" P 21T BORE FOR SF BUSHING
Part # 80SF21
BDI # 625344
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
QD Bushing
Global Part Number GPN:
31108
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed