80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
80BS22 1
Description
80BS22 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS22 1
BDI # 624706
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
33332
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
80SF22
Description
80SF22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR SF BUSHING
Part # 80SF22
BDI # 625346
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
QD Bushing
Global Part Number GPN:
31110
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
80B22
Description
80B22 ROLLER CHAIN SPROCKET ; 1" P 22T 1" MIN PLAIN BORE
Part # 80B22
BDI # 625205
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
36373
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
80BS22 1 7/16
Description
80BS22 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 22T 1-7/16" BORE
Part # 80BS22 1 7/16
BDI # 624714
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
34658
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore