80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
80SK18
Description
80SK18 ROLLER CHAIN SPROCKET ; 1" P 18T BORE FOR SK BUSHING
Part # 80SK18
BDI # 625383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31147
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80SF22
Description
80SF22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR SF BUSHING
Part # 80SF22
BDI # 625346
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
QD Bushing
Global Part Number GPN:
31110
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
80BTB16
Description
80BTB16 ROLLER CHAIN SPROCKET ; 1" P 16T BORE FOR 2012 BUSHING
Part # 80BTB16
BDI # 625143
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed