80BTB14
Description
80BTB14 ROLLER CHAIN SPROCKET ; 1" P 14T BORE FOR 1615 BUSHING
Part # 80BTB14
BDI # 625139
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32223
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
80A14
Description
80A14 ROLLER CHAIN SPROCKET ; 1" P 14T 15/16" MIN PLAIN BORE A PLATE
Part # 80A14
BDI # 624399
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
31839
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
80BS14HT 1 1/4
Description
80BS14HT 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 80BS14HT 1 1/4
BDI # 624551
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
34149
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80B14
Description
80B14 ROLLER CHAIN SPROCKET ; 1" P 14T 1" MIN PLAIN BORE
Part # 80B14
BDI # 625189
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
36365
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore