80BTB40
Description
80BTB40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR 2517 BUSHING
Part # 80BTB40
BDI # 625174
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32258
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
80B40
Description
80B40 ROLLER CHAIN SPROCKET ; 1" P 40T 1-3/16" MIN PLAIN BORE
Part # 80B40
BDI # 625230
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Global Part Number GPN:
36391
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Split Taper Bushing
Global Part Number GPN:
571819
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed