80BS13 1 3/16
Description
80BS13 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS13 1 3/16
BDI # 624518
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
33859
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80B13
Description
80B13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # 80B13
BDI # 625187
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
36364
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80BTB13
Description
80BTB13 ROLLER CHAIN SPROCKET ; 1" P 13T BORE FOR 1615 BUSHING
Part # 80BTB13
BDI # 625137
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32221
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
571965
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore