80BTB70
Description
80BTB70 ROLLER CHAIN SPROCKET ; 1" P 70T BORE FOR 3020 BUSHING
Part # 80BTB70
BDI # 625179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32263
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed