80TTA24-50
Description
80TTA24-50 ROLLER CHAIN SPROCKET ; 80CHAIN 24T 3IN BORE STEEL 1160RPM
Part # 80TTA24-50
BDI # 625390
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore