80A40

COMPARE

80A40

Description
80A40 ROLLER CHAIN SPROCKET ; 1" P 40T 1-3/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A40

BDI # 624433

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.306
Global Part Number GPN: 31865
Pitch Diameter - Millimeter: 323.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A59H MTO

COMPARE

80A59H MTO

Description
80A59H MTO SPLIT SPROCKET

MARTIN SPROCKET & GR

Part # 80A59H MTO

BDI # 24599243

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.789

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.363
Pitch Diameter - Millimeter: 477.241
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY