80BTB17H
Description
80BTB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2012 BUSHING
Part # 80BTB17H
BDI # 625146
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32230
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
H80B17
Description
H80B17 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 17T B-STYLE W/HT
Part # 80B17HT
BDI # 913999
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
80Q17H
Description
80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # 80Q17H
BDI # 625290
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571791
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
80SK17H
Description
80SK17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR SK BUSHING
Part # 80SK17H
BDI # 625382
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31146
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
80BS17HT 2
Description
80BS17HT 2 ROLLER CHAIN SPROCKET ; 2" BORE 80 CHAIN 17 TEETH 1 ROW HT
Part # 80BS17HT 2
BDI # 624626
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
35495
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore