Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
H80B26F X 2-3/16
Description
H80B26F X 2-3/16 ROLLER CHAIN SPROCKET ; 80 CHN 26 TEETH TYPE B 2-3/16" FIN BORE
Part # 80BS26HT 2 3/16
BDI # 917122
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80B26H
Description
H80B26 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT
Part # 80B26HT
BDI # 914008
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80BTB26H
Description
80BTB26H ROLLER CHAIN SPROCKET ; 1" P 26T HT BORE FOR 2517 BUSHING
Part # 80BTB26H
BDI # 625164
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32248
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Bushed