80SF20
Description
80SF20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR SF BUSHING
Part # 80SF20
BDI # 625342
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
QD Bushing
Global Part Number GPN:
31106
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
80BS20 1 7/16
Description
80BS20 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 20T 1-7/16" BORE
Part # 80BS20 1 7/16
BDI # 624681
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
34655
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80BS20 1 3/16
Description
80BS20 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS20 1 3/16
BDI # 624677
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
33869
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80BTB20
Description
80BTB20 ROLLER CHAIN SPROCKET ; 1" P 20T BORE FOR 2517 BUSHING
Part # 80BTB20
BDI # 625151
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32235
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
80BTB20H
Description
80BTB20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Part # 80BTB20H
BDI # 625152
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32236
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed