80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80BS12 1 1/4
Description
80BS12 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/4" BORE
Part # 80BS12 1 1/4
BDI # 624496
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34143
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80BS15 1 3/4
Description
80BS15 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 15T 1-3/4" BORE
Part # 80BS15 1 3/4
BDI # 624567
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
35219
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
80BB12H 3/4
Description
80BB12H 3/4 IDLER SPROCKET ; 1" P 12T HT BALL BRG 3/4" BORE
Part # 80BB12H 3/4
BDI # 624465
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed