80B15
Description
80B15 ROLLER CHAIN SPROCKET ; 1" P 15T 1" MIN PLAIN BORE
Part # 80B15
BDI # 625191
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
36366
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
80B10
Description
80B10 ROLLER CHAIN SPROCKET ; 1" P 10T 1" MIN PLAIN BORE
Part # 80B10
BDI # 625181
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Global Part Number GPN:
36361
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
80B22
Description
80B22 ROLLER CHAIN SPROCKET ; 1" P 22T 1" MIN PLAIN BORE
Part # 80B22
BDI # 625205
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
36373
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
DS80A13
Description
DS80A13 ROLLER CHAIN SPROCKET ; 1" P 13T 1" MIN PLAIN BORE
Part # DS80A13
BDI # 607097
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Global Part Number GPN:
569867
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80B14
Description
80B14 ROLLER CHAIN SPROCKET ; 1" P 14T 1" MIN PLAIN BORE
Part # 80B14
BDI # 625189
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
36365
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore