DS80ATB17H
Description
DS80ATB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2517 BUSHING
Part # DS80ATB17H
BDI # 607090
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569963
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
DS80ATB23H
Description
DS80ATB23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS80ATB23H
BDI # 607096
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570168
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
HDS80ATL20
Description
HDS80ATL20 SPROCKET ; NO.80 CHAIN 1" PITCH 20T DBL SGL TL W/HT
Part # DS80ATB20H
BDI # 919739
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568101
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
DS80A21H
Description
DS80A21H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T DBL SGL W/HT
Part # DS80A21
BDI # 913084
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
36623
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore