DS80ATL17H-2517
Description
DS80ATL17H-2517 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 17 TEETH A-DOUBLE SINGLE
Part # 101468
BDI # 251991
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568524
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
DS80ATB17H
Description
DS80ATB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2517 BUSHING
Part # DS80ATB17H
BDI # 607090
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569963
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
DS80A17H X 1-1/2 KW SS
Description
DS80A17H X 1-1/2 KW SS CHAIN SPROCKET ; 80 ANSI 17 TEETH 1-1/2" BORE
Part # DS80A17H X 1-1/2 KW SS
BDI # 24855331
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
DS80A17 X 1-15/16
Description
DS80A17 X 1-15/16 CHAIN SPROCKET ; 1/2" KEYWAY 2 SET SCREW
Part # DS80A17 X 1-15/16
BDI # 23974520
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
DS80A17H X 1-15/16 KW/2SS
Description
DS80A17H X 1-15/16 KW/2SS SPROCKET
Part # DS80A17H X 1-15/16 KW/2SS
BDI # 24872110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore