80B10
Description
80B10 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15874
BDI # 163708
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
80BS10HT 1 3/16
Description
80BS10HT 1 3/16 ROLLER CHAIN SPROCKET ; 1" P 10T 1-3/16" BORE HARDENED
Part # 80BS10HT 1 3/16
BDI # 624475
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
33854
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
80BS10HT 1 1/8
Description
80BS10HT 1 1/8 ROLLER CHAIN SPROCKET ; 1" P 10T 1 STRAND 1-1/8" BORE HARDENED
Part # 80BS10HT 1 1/8
BDI # 624474
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Global Part Number GPN:
33587
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568482
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed
80B10-1 3/16
Description
80B10-1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 46494
BDI # 169470
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore