DS80ATB17H
Description
DS80ATB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2517 BUSHING
Part # DS80ATB17H
BDI # 607090
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569963
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
DS80ATL17H-2517
Description
DS80ATL17H-2517 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 17 TEETH A-DOUBLE SINGLE
Part # 101468
BDI # 251991
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568524
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
H80B17F X 1-3/8
Description
H80B17F X 1-3/8 ROLLER CHAIN SPROCKET ; 80 CHAIN 17 TEETH TYPE B 1-3/8" BORE
Part # 80BS17HT 1 3/8
BDI # 917002
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Global Part Number GPN:
39332
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
DS80Q17
Description
DS80Q17 ROLLER CHAIN SPROCKET ; 1" P 17T DS BORE SPLIT TAPER BUSHING
Part # 1176817
BDI # 312055
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10165
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
H80P17
Description
H80P17 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178292
BDI # 312373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10309
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed