Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
H80A30
Description
H80A30 SPROCKET ; NO.80 CHAIN 1" PITCH 30T A-PLATE W/HT
Part # 80A30
BDI # 913833
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80BS30 1 3/4
Description
80BS30 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 30T 1-3/4" BORE
Part # 80BS30 1 3/4
BDI # 624805
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35240
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
H8030X 1 7/16
Description
H8030X 1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885722
BDI # 311982
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With Set Screw
Global Part Number GPN:
8241
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore