D80B11H

COMPARE

D80B11H

Description
D80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D80B11H

BDI # 608102

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 3.55
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.006
Other Features: Duplex Type
Global Part Number GPN: 30684
Pitch Diameter - Millimeter: 90.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY