D80B11H
Description
D80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B11H
BDI # 608102
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
30684
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
RS80-2-CL-SC
Description
80-2 C/L SC CHAIN CONNECTING LINK ; 80-2 CHAIN 1" CHAIN PITCH SPRING CLIP
Part # 80-2CLSC
BDI # 903845
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602486
Chain Series:
Standard
Internal Special Features:
No
DMD-80-2 DOFF LINK;W1238
Description
80-2 DOFF LINK ; W1238 ; ROLLER CHAIN OFFSET LINK
Part # CT-7334-P
BDI # 20855628
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
80-2H LOT C/L SF CP
Description
80-2H LOT C/L SF CP CONNECTING LINK
Part # 80-2H LOT C/L SF CP
BDI # 22372929
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lotus Series | Pre Lubricated | Solid Roller
Chain Series:
Heavy
Internal Special Features:
High Speed