D80E36
Description
D80E36 ROLLER CHAIN SPROCKET ; 1" P 36T DOUBLE BORE FOR E BUSH
Part # D80E36
BDI # 608138
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
30470
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D80R30
Description
D80R30 ROLLER CHAIN SPROCKET ; 1" P 30T DOUBLE BORE FOR R BUSH
Part # D80R30
BDI # 608162
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Global Part Number GPN:
571299
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed