D80B13H
Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B13H
BDI # 608104
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
30686
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
D80B26
Description
D80B26 ROLLER CHAIN SPROCKET ; 1" P 26T DOUBLE 1" MIN PLAIN BORE
Part # D80B26
BDI # 608117
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Duplex Type
Global Part Number GPN:
30699
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore