D80B18H
Description
D80B18H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-2 CHAIN 18T 2 ROW
Part # D80B18H
BDI # 608109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type
Global Part Number GPN:
30691
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
D80B22H
Description
D80B22H ROLLER CHAIN SPROCKET ; 1" P 22T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B22H
BDI # 608113
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Duplex Type
Global Part Number GPN:
30695
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
D80B23H
Description
D80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B23H
BDI # 608114
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Global Part Number GPN:
30696
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
D80B13H
Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B13H
BDI # 608104
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
30686
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore