D80B22H

COMPARE

D80B22H

Description
D80B22H ROLLER CHAIN SPROCKET ; 1" P 22T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D80B22H

BDI # 608113

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 7.027
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.555
Other Features: Duplex Type
Global Part Number GPN: 30695
Pitch Diameter - Millimeter: 178.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY