D80B13H

COMPARE

D80B13H

Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D80B13H

BDI # 608104

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.657
Other Features: Duplex Type
Global Part Number GPN: 30686
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY