D80B10H
Description
D80B10H ROLLER CHAIN SPROCKET ; 1" P 10T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B10H
BDI # 608101
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Duplex Type
Global Part Number GPN:
30683
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
D80B11H
Description
D80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B11H
BDI # 608102
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
30684
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
D80B25H
Description
D80B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B25H
BDI # 608116
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type
Global Part Number GPN:
30698
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
D80B17H
Description
D80B17H ROLLER CHAIN SPROCKET ; RSB 80-2 CHAIN 17T B-HUB ONE SIDE
Part # D80B17H
BDI # 608108
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type
Global Part Number GPN:
30690
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
D80B20H
Description
D80B20H ROLLER CHAIN SPROCKET ; 1" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B20H
BDI # 608111
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Duplex Type
Global Part Number GPN:
30693
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore