D80B14H X 2IN KW 2SS
Description
D80B14H X 2IN KW 2SS CHAIN SPROCKET ; 80 ANSI 14 TEETH 2IN BORE
Part # D80B14H X 2IN KW 2SS
BDI # 22109685
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
D80B14 X 35MM KW A629-017-01-21
Description
D80B14 X 35MM KW A629-017-01-21 SPRKT ; 14T 35MM BORE CHAIN NO.80
Part # D80B14 X 35MM KW A629-017-01-21
BDI # 23724904
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
D80B14H X 1-3/4 KW 2SS
Description
D80B14H X 1-3/4 KW 2SS CHAIN SPROCKET
Part # D80B14H X 1-3/4 KW 2SS
BDI # 21988198
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
D80B14H X 2-1/4
Description
D80B14H X 2-1/4 CHAIN SPROCKET ; 4.98IN OD X 2.5IN LTB X 1IN P STEEL
Part # D80B14H X 2-1/4
BDI # 21572407
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
D80B14 X 35MM A629-017-01-21 LESS KW
Description
D80B14 X 35MM A629-017-01-21 LESS KW ; ROLLER CHAIN SPROCKET
Part # D80B14 X 35MM A629-017-01-21 LESS KW
BDI # 23724891
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore