D80B12H
Description
D80B12H ROLLER CHAIN SPROCKET ; 80 CHAIN 12 TEETH 2 ROW HT
Part # D80B12H
BDI # 608103
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Duplex Type
Global Part Number GPN:
30685
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
D80BS12HW 1 1/2
Description
D80BS12HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS12HW 1 1/2
BDI # 608083
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569977
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
D80BS12HW 1 1/4
Description
D80BS12HW 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS12HW 1 1/4
BDI # 608084
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569590
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
HD80B12F X 1
Description
HD80B12 X 1 CHAIN SPROCKET ; 80 ANSI 12 TEETH 1" BORE
Part # HD80B12F X 1
BDI # 22499086
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
HD80B12F X 1-3/4
Description
HD80B12 X 1-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 12 TEETH 2 STRD 1-3/4IN BORE
Part # HD80B12F X 1-3/4
BDI # 21972897
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore