Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571290
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Global Part Number GPN:
37297
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37800
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
D80B19H 2-1/4 KW 2SS
Description
D80B19H 2-1/4 KW 2SS RLR CHAIN SPROCKET ; 19 TEETH 6.59" OUTSIDE DIA
Part # D80B19H 2-1/4 KW 2SS
BDI # 21552177
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
D80BS19H X 2 KW 2SS
Description
D80BS19H X 2 KW 2SS ALTRD RLR CHN SPRKT ; 1IN PITCH
Part # D80BS19H X 2 KW 2SS
BDI # 23236372
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore