Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
37300
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
D80B22H 1-1/4 KW 2SS
Description
D80B22H 1-1/4 KW 2SS SPROCKET ; 22 TEETH 1IN PITCH DOUBLE
Part # D80B22H 1-1/4 KW 2SS
BDI # 21847983
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
D80BS22H X 1-3/4 KW 2SS
Description
D80BS22H X 1-3/4 KW 2SS RLR CHN SPRKT ; 80CHAIN 22T
Part # D80BS22H X 1-3/4 KW 2SS
BDI # 25182555
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
HD80B22F X 2-1/4
Description
HD80B22 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 22 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B22F X 2-1/4
BDI # 21972967
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
HD80B22F X 2-3/4
Description
HD80B22 X 2-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 22 TEETH 2 STRD 2-3/4IN BORE
Part # HD80B22F X 2-3/4
BDI # 21972969
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore