Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D80R36H
Description
D80R36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80R36
BDI # 918533
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D80B36
Description
D80B36 ROLLER CHAIN SPROCKET ; 1" P 36T DOUBLE 1-1/4" MIN PLAIN BORE
Part # D80B36
BDI # 608121
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Duplex Type
Global Part Number GPN:
30703
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore