TS826SS-PA
Description
TS826SS-PA TOP CHAIN ; 38.1MM PITCH 826MM PLATE WIDTH 10FT/BOX
Part # TS826SS-PA
BDI # 21463202
Features
Chain Pitch - Inch:
1.5
Chain Size:
826
Chain Width - Millimeter:
88.9
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
3.5
Component:
Chain
Inch - Metric:
Inch
BWR2565 SS PIN
Description
BWR2565 SS PINS TABLETOP CHAIN ; POR BWR2565
Part # 1268186
BDI # 19427898
Features
Chain Pitch - Inch:
3
Chain Size:
2565
Chain Width - Millimeter:
88.9
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
76.2
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
3.5
Component:
Chain
Inch - Metric:
Inch
LF2550-3.5IN SS PINS
Description
LF2550 81412561 TABLETOP CHAIN ; POR 81412561
Part # 1267571
BDI # 18621521
Features
Chain Pitch - Inch:
3
Chain Size:
2550
Chain Width - Millimeter:
88.9
Basic Construction:
One-Piece Plastic
Chain Pitch - Millimeter:
76.2
Chain Type:
Side Flexing
Chain Width - Inch:
3.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
200 Link
L0820603771
Description
L0820603771 TABLE TOP CHAIN ; POR 3.5W X 1.5P
Part # 10177476
BDI # 27643923
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
88.9
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
3.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
400 Link
SS 812 K350
Description
SS 812 K350 STRAIGHT RUNNING CHAIN ; POR NON-RETURNABLE STEEL 10FT/BOX
Part # SS 812 K350
BDI # 336020
Features
Chain Pitch - Inch:
1.5
Chain Size:
812
Chain Width - Millimeter:
88.9
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
3.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Standard Stainless Steel Material