LB 8023 8OZ IDH 299175
Description
LB 8023 8OZ IDH 299175 COMPOUND ; 34395 8OZ BRUSH TOP CAN
Part # 299175
BDI # 1056268
Features
Other Features:
Metal Free | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Black
Product Name:
Anti-Seize
Product Type:
Marine Grade
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 7 Inch | Burst Pressure 16000 PSI
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
12.7
Color:
Black
4M3K-XTF 440FT/REEL
Description
4M3K-XTF XREEL HYDRAULIC HOSE ; M3K MEGA3000 - XTRATUFF COVER 440FT/REL
Part # 46571097
BDI # 1108174
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
6INX50FT SUPER VAC 4688V 60PSI
Description
6 X 50 SUPER-VAC ; OILFIELD HOSE 50FT/REL
Part # 4688-0698
BDI # 18202175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.67
Outside Diameter - Millimeter:
169.418
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Typical Use:
Oil Field Vacuum Tank | Tank Truck Service
Inside Diameter - Millimeter:
152.4
Color:
Black
6M4K-XTF 330FT/REEL
Description
6M4K-XTF XREEL HYDRAULIC HOSE ; M4K MEGA4000 - XTRATUFF COVER 330FT/REL
Part # 46572283
BDI # 1113225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
9.525
Color:
Black