16M3KX50FT
Description
16M3K X50FT HYD HOSE ; 1" HOSE ID 1.48" HOSE OD
Part # 46574879
BDI # 1097193
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black
8M2TX50FT
Description
8M2T X50FT HYDRAULIC HOSE ; 2-WIRE BRAID 1/2" ID X 50' L
Part # 46571561
BDI # 1116524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
12M3KX50FT
Description
12M3K X50FT HYDRAULIC HOSE ; M3K MEGA3000 SAE 100R17
Part # 46574878
BDI # 1093021
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
6G1X50FT
Description
6G1 X50FT HYDRAULIC HOSE ; GLOBAL G1 1-WIRE BRAID
Part # 46574915
BDI # 1112832
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 10400 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black
Features
Track Width - Millimeter:
127
Track Width - Inch:
5
Track Type:
Corner
Track Angle:
90 Deg
Corner Radius:
24 Inch
Track Length:
None
Inch - Metric:
Inch
Material:
Nolu-BR UHMW
Other Features:
TAB Design
Color:
Black